The North West Company

The Northwest 1NBA849000016RET NBA 849 Timberwolves Reverse Slam Comforter Set; Full & Queen


product price: $87.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get ready to dunk a “Reverse Slam” with this Official NBA Full/Queen Printed Comforter & Sham Set by The Northwest Company! This super soft and cozy set is designed with your favorite basketball team’s logo, name and established date in the center of the comforter. The background shows off a bold color matching your favorite NBA team with an extra added side print, and the shams are in a contrasting color. Dream about game time with this 86”x 86” comforter and two 24”x 30” shams set. You will never want to get out of bed! 100% Polyester comforter shell and sham, exclusive of decoration. Machine Washable

Features
  • Timberwolves Reverse Slam Comforters Set
Specifications
  • Size: 86" H x 86" L (Full-Queen)
  • Weight: 3.65 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.