The Northwest 1NBA849000005RET NBA 849 Cavaliers Reverse Slam Comforter Set; Full & Queen
Mfr # 1NBA849000005EDC
Zoro # G803879862
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The North West Company
- MFR # 1NBA849000005EDC
- Zoro # G803879862
- UPC # 87918926875
- Country of Origin China
- Category Bedspreads and Comforters
Description
Get ready to dunk a “Reverse Slam” with this Official NBA Full/Queen Printed Comforter & Sham Set by The Northwest Company! This super soft and cozy set is designed with your favorite basketball team’s logo, name and established date in the center of the comforter. The background shows off a bold color matching your favorite NBA team with an extra added side print, and the shams are in a contrasting color. Dream about game time with this 86”x 86” comforter and two 24”x 30” shams set. You will never want to get out of bed! 100% Polyester comforter shell and sham, exclusive of decoration. Machine Washable
Features- Cavaliers Reverse Slam Comforters Set
- Size: 86" H x 86" L (Full-Queen)
- Weight: 3.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- THE NORTH WEST COMPANY The Northwest 1NBA862010024RET NBA 86201 Spurs Reverse Slam Comforter Set; Twin (1NBA862010024EDC)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- BLUE RIDGE Microfiber White Goose Down Comforter, White, King (033086)
- BLUE RIDGE 1000 Thread Count Solid Down Alternative Comforter, Natural, Twin (124053)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- INFINITI Bedspread Quilted, Ekg 29Oz Monte Russo (1810140-MR)
- RIVERBROOK HOME Riverbrook Home 77332 Winthrop King Size Comforter Set - 10 Piece (77332)
- The North West Company Bedspreads and Comforters