The Northwest 1MLB849000017RET MLB 849 Twins Grand Slam Comforter Set; Full & Queen
Mfr # 1MLB849000017EDC
Zoro # G303956711
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The North West Company
- MFR # 1MLB849000017EDC
- Zoro # G303956711
- UPC # 87918905030
- Country of Origin China
- Category Bedspreads and Comforters
Description
You’ll be sure to hit a “Grand Slam” with this Official MLB Full/Queen Printed Comforter & Shams Set by The Northwest Company! This super soft and cozy set is designed with your favorite baseball team’s logo, name and established date in the center of the comforter. The background shows off a bold color matching your favorite MLB team with an extra added side print, and the shams are in a contrasting color. Dream about game time with this 86”x 86” comforter and two 24”x 30” shams set. You will never want to get out of bed! 100% Polyester comforter shell and sham, exclusive of decoration. Machine Washable.
Features- Twins Grand Slam Comforter Set
- Size: 86" H x 86" L (Full-Queen)
- Weight: 3.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Teal (86484-T)
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- THE NORTH WEST COMPANY The Northwest 1NBA862010024RET NBA 86201 Spurs Reverse Slam Comforter Set; Twin (1NBA862010024EDC)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- BLUE RIDGE 1000 Thread Count Solid Down Alternative Comforter, Natural, Twin (124053)
- BLUE RIDGE 500 Thread Count Stripe White Down Fiber Comforter, Twin (015014)
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- WOOLRICH Woolrich WR14-2022 Check Oversized Quilt Mini Set - Gray; King Size & Cal King Size (WR14-2022)
- BLUE RIDGE 233 Thread Count 3-Star Down Fiber Comforter, Lavander, Full/Queen (025068)
- The North West Company Bedspreads and Comforters