The Mountain Valley® Spring Water

Master Pieces 71950 Cruisin Drive Through on Route 66 Puzzle - 1000 Piece


product price: $32.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This MasterPieces 18" x 24" 1000pc Cruisin' Route 66 Puzzle was created from a photograph taken by the very talented Bruce Kaiser. Bruce Kaiser has been a car enthusiast, auto racing fan, and artist for as long as he can remember. Bruce grew up around his dads auto repair shop and began drawing cars when he was five. He has also created automotive design and concept renderings for custom car builders. In the past, Bruce has lettered and created graphics, murals, and flame jobs for race cars, custom motorcycles, and hot rods. Kaiser enjoys restoring classic cars, crewed on a couple of drag race teams as a kid and is an avid F1, Indy Car, and Drag Racing fan. The Crusin' Route 66 Puzzle Line features his detailed scenes of timeless classic cars, and classic car memorabilia along the famous Route 66. The Cruisin' Route 66 Puzzle Line features detailed scenes of timeless classic cars, and classic car memorabilia. This puzzle features a late night gathering at the car hop with sleek muscle cars and vintage classics. To reduce its impact on our environment, the chipboard used in this puzzle is made of recycled material.

Features
  • Cruisin drive through on route 66 puzzle
  • 1000 Piece
Specifications
  • Puzzle Size: 18" x 24"
  • Weight: 1.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.