Shop All Ball Valves
The Mosack Group
The Mosack Group 94A10101 Connction 0.25 in. Threaded Ball Valve
Mfr # 94A10101
Zoro # G704001751
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Mosack Group
- MFR # 94A10101
- Zoro # G704001751
- UPC # 670750823206
- Country of Origin China
- Category Ball Valves
Description
Connction 0.25 in. Threaded Ball Valve
2-piece, in-line. FNPT x FNPT connection. For use in commercial and residential plumbing applications, with water, oil, and gas. Pressure 600 psi WOGFull Port, Temp. Range 0 degrees F. Handle material steel with corrosion resistant plating. Handle type LeverSeat material PTFE, stem type blowout proof, stem material brass, ball material chrome-plated brass. Stnadards: UL, CSA, FM and NSF-61 listed. Threaded.
Features- Connction 0.25 in. Threaded Ball Valve
- Dimension: 0.1 x 0.1 x 0.1 in.
- Ball Material: Chrome Plated Brass
- Ball Valve Product Group: Manual
- Body Material: Brass
- Body Style: Inline
- Connection Type: FNPT x FNPT
- Handle Material: Steel with Corrosion Resistant Plating
- Handle Type: Lever
- Max. Pressure: 600 psi CWP
- Pipe Size: 1/4"
- Port: Full
- Seat Material: PTFE
- Standards: UL, CSA
- Stem Material: 316 Stainless Steel
- Stem Type: Blowout Proof
- Temp. Range: 0 Degrees to 400 Degrees F
- Valve Basic Body Material: Brass
- Valve Structure: 2-Piece
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Bonnet Nut (RP82294)
- SHARKBITE PEX TUBING 1/2""X50' BLU (U860B50)
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/2" (90175)
- LASCO Elbow Insert Poly 1-1/2" (UPPE-15)
- DIXON Spring Return Brass Ball Valve, 1" (BBV100SR)
- APOLLO Ball Valve, 1/4in. NPT, SS (76-101-01A)
- LEGEND VALVE 2" T/S603 PVC BALL VALVE (201-208)
- SHARKBITE 1/2 In. Brass Push-Fit Ball Valve (UR22222A)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010760)
- SPEARS 3" Socket x FNPT PVC Ball Valve Inline (3622-030)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, S/T (TBB2020CPEG)
- The Mosack Group Valves