Shop All Security Identification Supplies
The Mighty Badge
Insert, Inkjet, Blank Legend, PK5
Mfr # 901854
Zoro # G7132531
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1.5 in x 2.75 in Insert Inkjet
- Legend Blank
- Color Clear
- Number Series Blank
- Material Transparency Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Mighty Badge
- MFR # 901854
- Zoro # G7132531
- Country of Origin Canada
- Category Security Identification Supplies
Dimensions
Length | 8 1/2 in |
Width | 11 in |
Details
Item | Insert |
Type | 1.5 in x 2.75 in Insert Inkjet |
Legend | Blank |
Color | Clear |
Number Series | Blank |
Material | Transparency Paper |
Description
Insert, 1.5 in x 2.75 in Insert Inkjet, Number Series Blank, Material Transparency Paper, Color Clear, Length 8 1/2 in, Width 11 in, Legend Blank, Includes n/a, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- LUCKY LINE Badge Reel, Black/Chrome, Chain Cord, 3/4" (G423)
- IKEY Industrial Keyboard, Corded, USB/PS2 (5K-OEM-FSR-USB)
- ENCORE PACKAGING Encore Packaging Li-Ion Battery, 18V (E1260-28-D)
- THE MIGHTY BADGE Badge, Star Inkjet, Blank Legend, PK10 (906281)
- THE MIGHTY BADGE Badge, Capri Gemstone, Blank Legend, PK10 (905930)
- THE MIGHTY BADGE Insert, Badge, Lsr, Clr, 100Pk (AVE71210)
- THE MIGHTY BADGE Insert, 1-1/2x3" Inserts, Blank Legend, PK5 (901241)
- THE MIGHTY BADGE Insert, Inkjet, Blank Legend, PK3 (901589)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK50 (900747)
- SQUIDS BY ERGODYNE 3386 Black Arm Band ID Badge Holder, 10PK (3386PK10)
- The Mighty Badge Security Alarms and Warnings