Shop All Security Identification Supplies
The Mighty Badge
Badge, Starter Kit, Blank Legend, PK50
Mfr # 900747
Zoro # G7128173
product price: $387.99
/pk 50, $7.76/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/32 in
- Type Starter Kit
- Legend Blank
- Color Brass
- Number Series Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Mighty Badge
- MFR # 900747
- Zoro # G7128173
- Country of Origin Multiple
- Category Security Identification Supplies
Dimensions
Height | 1/32 in |
Length | 3 in |
Width | 1 in |
Details
Item | Badge |
Type | Starter Kit |
Legend | Blank |
Color | Brass |
Number Series | Blank |
Material | Steel |
Includes | NPG Software |
Description
Badge, Starter Kit, Number Series Blank, Material Steel, Color Brass, Length 3 in, Width 1 in, Height 1/32 in, Legend Blank, Includes NPG Software, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- VERBATIM Store 'n' Go Secure Pro USB Flash Drive with AES 256 Encryption, 128 GB, Silver (70057)
- GARMIN inReach Mini 2, Black (010-02602-01)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-SCP3810)
- THE MIGHTY BADGE Badge, Laser, Blank Legend, PK2 (901584)
- THE MIGHTY BADGE Badge, USA Flag, Blank Legend, PK10 (905926)
- THE MIGHTY BADGE Insert, 1-1/2x3" Inserts, Blank Legend, PK5 (901241)
- THE MIGHTY BADGE Badge, Star Inkjet, Blank Legend, PK10 (906281)
- THE MIGHTY BADGE Badge, Stand Out, Blank Legend, PK10 (906756)
- THE MIGHTY BADGE Badge, Starter Kit, Blank Legend, PK50 (900750)
- LUCKY LINE Badge Reel, Black/Chrome, Chain Cord, 3/4" (G423)
- The Mighty Badge Security Identification Supplies