The Mighty Badge

Badge, Star Inkjet, Blank Legend, PK10


product price: $81.79
/pk 10, $8.18/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Star Inkjet
  • Height 1/32 in
  • Legend Blank
  • Color Gold
  • Number Series Blank
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1/32 in
Length 3 in
Width 1 1/2 in

Details

Item Badge
Type Star Inkjet
Legend Blank
Color Gold
Number Series Blank
Material Steel
Includes NPG Software

Description

Badge, Star Inkjet, Number Series Blank, Material Steel, Color Gold, Length 3 in, Width 1 1/2 in, Height 1/32 in, Legend Blank, Includes NPG Software, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.