Shop All Sliding Track & Hangers
The Marwin
The Marwin S-80 Superior 22.5 x 54 8 ft. 9 in. Attic Stair 300Lb
Mfr # S-80
Zoro # G004088445
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Marwin
- MFR # S-80
- Zoro # G004088445
- UPC # 718734116415
- Country of Origin China
- Category Sliding Track & Hangers
Description
Superior 22.5 x 54 8 ft. 9 in. Attic Stair 300Lb
300 lb duty rating. PRO Contractor grade materials and construction. Easily adjustable spring, high grade, kiln-dried yellow pine lumber, galvanized steel hardware with safety edge, steel rod under treads, strong steel handrails securely bolted (no splitting or splintering). Clear plywood panel.
Features- Superior 22.5 x 54 8 ft. 9 in. Attic Stair 300Lb
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Pin Assembly with 3/8 in. Diameter Nylon Cap (Single Pack) (N 6730)
- GLOVE GUARD OktoLock XL Clip Yellow (OK0406YW)
- ROCKWOOD Door Protection Plate, SS, 10" H x 34" W (K1050.32D 10"x34)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X1-013)
- THE MARWIN The Marwin S-81 Superior 22.5 x 54 10 ft. Attic Stair 300Lb (S-81)
- NATIONAL HARDWARE SWIV STPL HASP ZN PLT 6"" (N102-962)
- JOHNSON HARDWARE Bypass Door Hardware Set (2200482D)
- NATIONAL HARDWARE Satin Nickel Plastic Sliding Door Hardware Kit (N187-082)
- NATIONAL HARDWARE Patio Dr Handle W/Latch (N349-209)
- NATIONAL HARDWARE Floor Door Stop Sb/Chr (N215-830)
- KENNEY MFG Pin-On Hook Hduty Zinc (KN1002)
- The Marwin Sliding Track & Hangers