Shop All Scaffolding
The Marwin
The Marwin A-80 Atlas 22.5 x 54 in. x 8 ft. -9 in. Attic Stair
Mfr # A-80
Zoro # G804002047
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Marwin
- MFR # A-80
- Zoro # G804002047
- UPC # 718734115739
- Country of Origin China
- Category Scaffolding
Description
Atlas 22.5 x 54 in. x 8 ft. -9 in. Attic Stair
250lb duty rating. PRO Contractor grade materials and construction. Easily adjustable spring, high grade, kiln-dried yellow pine lumber, galvanized steel hardware with safety edge, steel rod under treads, strong steel handrails securely bolted (no splitting or splintering). Clear plywood panel.
Features- Atlas 22.5 x 54 in. x 8 ft. -9 in. Attic Stair
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, Flat Hook (DXBC10000F)
- MAGLINER Wheel Multidorectional, 5"x2-1/2" (130503)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- SNAP-LOC Hand Truck Cargo Strap, Polyester, 180" H (SLTC215DR)
- METALTECH Scaffold Tower, Steel, 840 lb Load Capacity, 12 ft Platform Height (I-TCISC)
- METALTECH Metal Tech Steel Silver Scaffolding Spring Clip (M-MLS)
- METALTECH Scaffold Tower, Steel, 10 ft Platform Height (M-MRT5710-A)
- BIL-JAX Scaffold Frame, Steel, 4,700 lb Load Capacity (6004-02552)
- HAILO Portable Scaffold, Aluminum, 7 ft 6 in Platform Height (9459-501)
- METALTECH Scaffold Tower, Steel, 733 lb Load Capacity, 18 ft Platform Height (I-T3CISC)
- METALTECH Scaffold Tower, Easy-Set Aluminum, 6 ft. (AL-Q0100)
- The Marwin Scaffolding