Shop All Cart, Truck & Dolly Parts
The Martin Wheel Co
Rib Tire & Wheel Assembly
Mfr # 408DC3TT34BBP
Zoro # G502697613
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15
- Wheel Width 15
- Outside Diameter 5.2
- Height 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Martin Wheel Co
- MFR # 408DC3TT34BBP
- Zoro # G502697613
- UPC # 98663060660
- Country of Origin Unknown
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 15 |
Wheel Width | 15 |
Outside Diameter | 5.2 |
Height | 3.75 |
Description
Replacement 4.80/4.00x8 rib tread tire and wheel assembly for wheelbarrows or carts.
O.D. Size: 16.6" O.D.
Ply Rating: 2
hub length: 3"
Axle shaft: 3/4" w/ ball bearings;
Capacity: 435-lb.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Snubber Springs, Lip Lifter Spring (333-029)
- VESTIL 48x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-48-4.5)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 400 lb. (CDP-G-82)
- COTTERMAN 20 ft 8 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Forward Exit, Powder Coated Finish (M18WC C1)
- THE MARTIN WHEEL CO 10x2.75 Rib Tire & Wheel Assembly (ZP1102GW-2O2)
- THE MARTIN WHEEL CO 10x1.75 Heavy-Duty Rib Tire & Wheel Assembly (110-58-HD)
- THE MARTIN WHEEL CO 8x2.50 Rib Tire & Wheel Assembly (ZP182RT-2O2)
- THE MARTIN WHEEL CO Smooth Tire & Wheel Assembly (9354DC-U-SM)
- ZORO SELECT Printed Circuit Board (MH12N40804G)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5112521)
- VESTIL DOLLY NYLON LOOP PULL STRAP 87 IN LENGTH (STRAP-8)
- The Martin Wheel Co Cart, Truck & Dolly Parts