Shop All Work Shirts
The Marek Group
T-Shirt, Green, Polyester, XL
Mfr # ST340-XL
Zoro # G3920189
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Fits Chest Size 44 in to 46 in
- Fabric Weight 3.8 oz
- Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Marek Group
- MFR # ST340-XL
- Zoro # G3920189
- Country of Origin Ghana
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 44 in to 46 in |
Sleeve Length | 20 3/4 in |
Length | 31 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Details
Item | T-Shirt |
Color | Green |
Material | Polyester |
Fabric Weight | 3.8 oz |
Pockets | 0 |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Green, Sleeve Length 20 3/4 in, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Sprung Steel Containment Pool, 150 gal Spill Capacity, 10 oz Polyethylene (8150)
- JJ KELLER Vehicle Placard, Multiple Legends (608TPFD)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 36" x 48" (03-277-3648)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- UTILITY PRO Birds Eye Pique S/S T Shrt, 2XL (UHV302-XXL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, L (SP26LT SS L)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-ORG-X (ST111)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- The Marek Group Workwear and Protective Clothing