Shop All Certificates & Awards
This Product is Discontinued
The Marek Group
Insulated Travel Mug, White/Black, 16 oz (Discontinued)
Mfr # 517W2B
Zoro # G5223477
This Product is Discontinued
Key Features
- Message Safety Begins Here
- Color White w/Black Trim and Lid
- Size 16 oz
- Material Copolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Marek Group
- MFR # 517W2B
- Zoro # G5223477
- Country of Origin United States
- Category Certificates & Awards
Dimensions
Size | 16 oz |
Details
Item | Insulated Travel Mug |
Message | Safety Begins Here |
Color | White w/Black Trim and Lid |
Material | Copolymer |
Description
Insulated Travel Mug, Message Safety Begins Here, Color White w/Black Trim and Lid, Material Copolymer, Size 16 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.