Shop All Certificates & Awards
The Marek Group
Insulated Tote Bag, Red, 13 x 15 in
Mfr # BG1315R
Zoro # G5223522
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Message Take Safety Everywhere
- Color Red
- Material 238 Combined GSM Premium Non-Woven Polypropylene
- Size 13 x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Marek Group
- MFR # BG1315R
- Zoro # G5223522
- Country of Origin China
- Category Certificates & Awards
Dimensions
Size | 13 x 15 in |
Details
Item | Insulated Tote Bag |
Message | Take Safety Everywhere |
Color | Red |
Material | 238 Combined GSM Premium Non-Woven Polypropylene |
Description
Insulated Tote Bag, Message Take Safety Everywhere, Color Red, Material 238 Combined GSM Premium Non-Woven Polypropylene, Size 13 x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 40 x 10 x 10'' Long Corrugated Boxes, 15PK (S-19195)
- ACCO Clamps, Ideal, Butterfly, Sm, PK50 (72620)
- C-LINE PRODUCTS 1" Binder, Label Holder, Pk12 (70013)
- CHARLES LEONARD Plastic Clipboard w/Low Profile Clip, Letter, Assorted, PK 3 (89775)
- THE MAREK GROUP Insulated Tote Bag, Black, 13 x 15 in (BG1315K)
- THE MAREK GROUP Slogan Key Ring, Plastic, 2-1/2 in. (551)
- THE MAREK GROUP Stylus, 6 In. x 3/4 In. Size, White, PK10 (PHM)
- THE MAREK GROUP Desk Caddy, 4-5/16" x 1" x 4-1/2" Size (3648A)
- SOUTHWORTH Certificate Award, Ivory/Blue/Silver, 15 pk. (1R)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- BETTER OFFICE PRODUCTS Award Certificate Paper, Gold Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 50PK (64192)
- The Marek Group Certificates & Awards