Shop All Certificates & Awards
The Marek Group
Insulated Tote Bag, Black, 13 x 15 in
Mfr # BG1315K
Zoro # G5223531
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Message Safety Begins Here
- Color Black
- Material 238 Combined GSM Premium Non-Woven Polypropylene
- Size 13 x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Marek Group
- MFR # BG1315K
- Zoro # G5223531
- Country of Origin China
- Category Certificates & Awards
Dimensions
Size | 13 x 15 in |
Details
Item | Insulated Tote Bag |
Message | Safety Begins Here |
Color | Black |
Material | 238 Combined GSM Premium Non-Woven Polypropylene |
Description
Insulated Tote Bag, Message Safety Begins Here, Color Black, Material 238 Combined GSM Premium Non-Woven Polypropylene, Size 13 x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6" x 4" x 4", White, 50/Bundle (M644)
- WATERMAN Pen Refill, f/Ballpoint Pens, Medium Point, Blue (WATS0944490)
- GEOGRAPHICS Certificate, Premium, 25Pk, Be Pk (GEO39087)
- ARROW FASTENER Staple Flat T30 Bx5040 5/16In (305IP)
- THE MAREK GROUP Stylus, 6 In. x 3/4 In. Size, White, PK10 (PHM)
- THE MAREK GROUP Desk Caddy, 4-5/16" x 1" x 4-1/2" Size (3648A)
- THE MAREK GROUP Slogan Key Ring, Plastic, 2-1/2 in. (551)
- BETTER OFFICE PRODUCTS Certificate Paper, Blue Border, Letter Size, Specialty Award, Diploma Certificate Paper, 100PK (64002)
- GREAT PAPERS Certificate Gold Foil Westminster, PK15 (963024)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gd Pk (GEO39451)
- GREAT PAPERS Certificate Midnight Blue with Rai, PK15 (2019004)
- The Marek Group Certificates & Awards