Shop All Tire Repair & Maintenance Kits
The Main Resource
Yellow, Nylon Shoe Protector, Side Shovel
Mfr # TCY7875
Zoro # G7732676
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Shoe Protector
- Application Used for Side Shovel for Tire Changers
- Number of Pieces 1
- Used For Snap-On, John Bean, Hofmann
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # TCY7875
- Zoro # G7732676
- UPC # 0
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Material | Nylon |
Type | Shoe Protector |
Application | Used for Side Shovel for Tire Changers |
Number of Pieces | 1 |
Item | Yellow,Nylon Shoe Protector,Side Shovel |
Used For | Snap-On, John Bean, Hofmann |
Description
Yellow,Nylon Shoe Protector,Side Shovel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598924)
- JIM-BUOY Jim-Buoy P-20 P-Series Life Ring - 20" (P-20)
- ZEP Formula 9862 Cleaner/Degreaser, 125 lb Drum, Concentrated, Water Based (62742)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54044)
- THE MAIN RESOURCE Round Tire Repair Patch, 2.25", 25/Box (TMRTI732)
- THE MAIN RESOURCE Long Tire Swab, 14-1/2in (TMRTI35)
- THE MAIN RESOURCE Standard Tire Swab, 11-1/2" (TMRTI50)
- THE MAIN RESOURCE Tire, Marking Crayon, Yellow, 12/Box (TMRTI212-12)
- THE MAIN RESOURCE Rubber Ring, 4.5", Hunter, QR Nut (TMRWB106822)
- THE MAIN RESOURCE Opaque Bottle, 32oz. (SS1037605)
- AMP TIRES Amp Tires AMT35-125020AMP-CM2 Mud Terrain Attack MT 121Q E10 Ply BSW Tire (AMT35-125020AMP-CM2)
- The Main Resource Tire Repair & Maintenance Kits