Shop All Tire Repair & Maintenance Kits
The Main Resource
Yellow, Long Sock for TC181354
Mfr # TC7874Y
Zoro # G7725728
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bead Lift Tool
- Type long cover
- For Use With TC181354
- Length 13-1/2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Main Resource
- MFR # TC7874Y
- Zoro # G7725728
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 13-1/2" |
Details
Item | Yellow,Long Sock for TC181354 |
Used For | Bead Lift Tool |
Type | long cover |
For Use With | TC181354 |
Number of Pieces | 1 |
Description
Yellow,Long Sock for TC181354
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Vertical Receiver Adapter, 5000 lb. (45013)
- SPEC-D TUNING 99-04 Ford F250 Halo LED Projector Chrome (2LHP-F25099-TM)
- C.E. SMITH Fender, 8 in. x 27-3/8 in. x 11 in., Round (17800G)
- B/A PRODUCTS CO Hook, Clevis, J, 4700Lb (N711-2CL)
- THE MAIN RESOURCE Rim, Clamp Jaw for Coats Tire Changers (TMRTC182247-4)
- THE MAIN RESOURCE High Heat Tire Valve Core, 100/Box (TMRTI71)
- THE MAIN RESOURCE Opaque Bottle, 32oz. (SS1037605)
- THE MAIN RESOURCE Radial Tire String, 4", Red/Brown, 60/Box (TMRST1933US)
- THE MAIN RESOURCE Nylon Mount/Demount Head Kit, Round Hole (TMRTC250309)
- THE MAIN RESOURCE Screw and Washer Kit for TMRTC183061, 3Pc (TC061)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- The Main Resource Automotive Tire & Wheel