Shop All Tire Repair & Maintenance Kits
The Main Resource
X-Out, Clamp Kit, 24"
Mfr # TC184327
Zoro # G7724510
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Number of Pieces 1
- Used For Only X-Model Rim Clamp Tire Changers
- Type X-Out Clamp Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Main Resource
- MFR # TC184327
- Zoro # G7724510
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 24" |
Details
Item | X-Out,Clamp Kit,24" |
Number of Pieces | 1 |
Used For | Only X-Model Rim Clamp Tire Changers |
Type | X-Out Clamp Kit |
Description
X-Out,Clamp Kit,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAT ARMOUR Seat Armour SA100CADB Cadillac Black Seat Cover (SA100CADB)
- GROTE Marker Lamp, 2-1/2 In, Beehive, LED, Ylw (47223)
- FAIRCHILD INDUSTRIES 0919 Dodge Ram 1500,1018 Ram 3500 Crew Cab, Quad Cab Door Seal, Front on body, OEM55112360AC (D3065)
- RCA Indoor Antenna (ANT111E)
- THE MAIN RESOURCE Jaw, 3 Position, 4/Box (TC184126-4)
- THE MAIN RESOURCE Radial Tire String, 4", Red/Brown, 60/Box (TMRST1933US)
- THE MAIN RESOURCE Rubber Ring, 4.5", Hunter, QR Nut (TMRWB106822)
- THE MAIN RESOURCE Round Tire Repair Patch, 2.25", 25/Box (TMRTI732)
- THE MAIN RESOURCE Rim, Clamp Jaw for Coats Tire Changers (TMRTC182247-4)
- THE MAIN RESOURCE Standard Tire Swab, 11-1/2" (TMRTI50)
- TRU-FLATE Tire Marking Crayon, 1/2W x 4-5/8"L, Ylw (17-236)
- The Main Resource Tire Repair & Maintenance Kits