Shop All Brake & Wheel Tools
The Main Resource
Wheel Balancer, Polymer Pressure Cup
Mfr # TMRWB1753921
Zoro # G7742869
original price:
$27.85
22% off
new price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure Cup
- Number of Pieces 1
- For Use With TMRWB1061572
- Width 6"
- Used For Hunter Steel Wing Nuts And Quick Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Main Resource
- MFR # TMRWB1753921
- Zoro # G7742869
- UPC # 0
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Width | 6" |
Details
Type | Pressure Cup |
Number of Pieces | 1 |
For Use With | TMRWB1061572 |
Item | Wheel Balancer,Polymer Pressure Cup |
Used For | Hunter Steel Wing Nuts And Quick Nuts |
Description
Wheel Balancer,Polymer Pressure Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-15/16 x 6-7/32 In (PF899)
- PETERSON TRACTOR LIGHT4""X6""FLOOD (V504HF)
- NTK Clutch Pedal Position Switch, 1S5720 (1S5720)
- HALTEC Black Dual Angle Service Gauge, 10-150psi (GA-175)
- THE MAIN RESOURCE Chrome, Plast Sealing Skirted Cap, 100/Box (TMRTI116)
- THE MAIN RESOURCE Heavy Duty Wheel, Weight Plier Hammer (TMRTI804)
- THE MAIN RESOURCE Inner Liner Hoe Style Scraper, Sharp (TMRMI160)
- THE MAIN RESOURCE Nylon Tool Head for Hunter Tire Changers (TMRTC14120)
- THE MAIN RESOURCE Bead, Lift Tool, Long Sock (TMRTC11400098)
- THE MAIN RESOURCE Straight Lube Bucket, Coats Tire Changer (TMRLB106259)
- GREY PNEUMATIC 1" DR 7PC TRUCK WHEEL SET (9007)
- The Main Resource Brake & Wheel Tools