Shop All Tire Repair & Maintenance Kits
The Main Resource
Wheel Balancer, Conversion Shaft Kit
Mfr # WB113082
Zoro # G7742878
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wheel Balancer Conversion Shaft Kit
- Includes Shaft, Coupler
- Application It Converts 28mm Coats Wheel Balancers To A 40mm Balancer
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # WB113082
- Zoro # G7742878
- UPC # 707543003115
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Wheel Balancer,Conversion Shaft Kit |
Type | Wheel Balancer Conversion Shaft Kit |
Includes | Shaft, Coupler |
Application | It Converts 28mm Coats Wheel Balancers To A 40mm Balancer |
Number of Pieces | 1 |
Description
Wheel Balancer,Conversion Shaft Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 4Pk660 (4PK660)
- GARELICK EEz-In Sport/Diver Ladder (19803)
- WIX FILTERS Fuel Filter, 33236 (33236)
- VICTRON ENERGY Autotransformer 120/240V-100A (ITR000100101)
- THE MAIN RESOURCE Standard Tire Swab, 11-1/2" (TMRTI50)
- THE MAIN RESOURCE White Tire, Marking Crayon, 12/Box (TMRTI213-12)
- THE MAIN RESOURCE Screw and Washer Kit for TMRTC183061, 3Pc (TC061)
- THE MAIN RESOURCE Tire, Marking Crayon, Yellow, 12/Box (TMRTI212-12)
- THE MAIN RESOURCE Nylon Mount/Demount Head, Hunter Charger (TMRTC0343)
- THE MAIN RESOURCE Round Tire Repair Patch, 2.25", 25/Box (TMRTI732)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-130)
- The Main Resource Automotive Tire & Wheel