Shop All Brake & Wheel Tools
This Product is Discontinued
The Main Resource
Wheel Balancer Cone, 3.375 - 5.25, 40mm (Discontinued)
Mfr # WB725-40
Zoro # G7742561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Balancer Cone
- Number of Pieces 1
- Used For Wheels
- Length 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # WB725-40
- Zoro # G7742561
- UPC # 707543003535
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 40mm |
Details
Type | Balancer Cone |
Number of Pieces | 1 |
Item | Wheel Balancer Cone,3.375 - 5.25,40mm |
Used For | Wheels |
Description
Wheel Balancer Cone,3.375 - 5.25,40mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.