Shop All Brake & Wheel Tools
The Main Resource
Wheel Balancer Cone, 2.44 - 3.06, 4mm
Mfr # WB715-40
Zoro # G7742625
product price: $105.25
/ea
Free Shipping & Returns
$105.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Balancer Cone
- Number of Pieces 1
- Used For Wheels
- Length 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Main Resource
- MFR # WB715-40
- Zoro # G7742625
- UPC # 707543003436
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 40mm |
Details
Type | Balancer Cone |
Number of Pieces | 1 |
Item | Wheel Balancer Cone,2.44 - 3.06,4mm |
Used For | Wheels |
Description
Wheel Balancer Cone,2.44 - 3.06,4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMULA 1 Carnauba Liquid Wax 16Oz (614920)
- SAMPA Air Spring - Rear, Air Suspension, SP559781-KA (SP559781-KA)
- HEIN-WERNER Engine Stand, Diesel, 6000 Lb, H 45 3/4 In (HW93776)
- ILC Replacement For GE GENERAL ELECTRIC GE 1195 AUTOMOTIVE INDICATOR LAMPS RP SHAPE 10PK (10PAK:WW-1T1A-0)
- THE MAIN RESOURCE Wheel Balancer, Polymer Pressure Cup (TMRWB1753921)
- THE MAIN RESOURCE Nylon Tool Head for Hunter Tire Changers (TMRTC14120)
- THE MAIN RESOURCE Bead, Lifting Tool (TMRTC181354)
- THE MAIN RESOURCE Adhesive Wheel, Weight Remover (TMRTI74)
- THE MAIN RESOURCE Heavy Duty Wheel, Weight Plier Hammer (TMRTI804)
- THE MAIN RESOURCE Wheel Caliper, Measures 1/2" - 1" (TMRWB309011)
- KEN-TOOL Tire Knocker, 18 In L, Hickory (35110)
- The Main Resource Brake & Wheel Tools