Shop All Tire Repair & Maintenance Kits
The Main Resource
Tire, Marking Crayon, Yellow, 12/Box
Mfr # TMRTI212-12
Zoro # G7741566
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tire Marking Crayon
- Application For Temporary Marking on Tires
- Used For Tires
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # TMRTI212-12
- Zoro # G7741566
- UPC # 0
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Tire,Marking Crayon,Yellow,12/Box |
Type | Tire Marking Crayon |
Application | For Temporary Marking on Tires |
Used For | Tires |
Number of Pieces | 1 |
Description
Tire,Marking Crayon,Yellow,12/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1436001)
- TH MARINE Kit-Oetiker Clamp, #18500000 (18500000)
- FOUR SEASONS O-Ring-Green, 24604 (24604)
- MAIN FILTER CROSS 1A9251 Replacement/Interchange Spin-On Filter (MF0058057)
- THE MAIN RESOURCE Opaque Bottle, 32oz. (SS1037605)
- THE MAIN RESOURCE White Tire, Marking Crayon, 12/Box (TMRTI213-12)
- THE MAIN RESOURCE Jaw, 3 Position, 4/Box (TC184126-4)
- THE MAIN RESOURCE Rim, Clamp Jaw for Coats Tire Changers (TMRTC182247-4)
- THE MAIN RESOURCE Long Tire Swab, 14-1/2in (TMRTI35)
- THE MAIN RESOURCE High Heat Tire Valve Core, 100/Box (TMRTI71)
- STENS New Tire For Kenda 22001010, 104010656B1 Tire Size 13X6.50-6, Tread Rib (160-645)
- The Main Resource Automotive Tire & Wheel