Shop All Tire Repair & Maintenance Kits
The Main Resource
Thin, Tire String, 7", Black, 50/Box
Mfr # TMRST9US
Zoro # G7741889
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Golf Carts, Lawn Mowers, Atv'S
- Type Tire String Repair
- Number of Pieces 1
- Application Temporary Repairs Sealing By Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # TMRST9US
- Zoro # G7741889
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Thin,Tire String,7",Black,50/Box |
Used For | Golf Carts, Lawn Mowers, Atv'S |
Type | Tire String Repair |
Number of Pieces | 1 |
Application | Temporary Repairs Sealing By Compression |
Description
Thin,Tire String,7",Black,50/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE TEXTURED BLACK RUNNING BOARDS 75 INCHES TEXTURED BLACK GRATE STEPS RUNNING BOARD (BRKT SOLD SEP) (27-74725)
- JABSCO Jabsco 4" 250 CFM Flexmount Heavy Duty Blower - 12V (35770-0092)
- SUR&R Nut, Bubble Flare, M12 x 1.0 Thread, PK4 (BR2200)
- HI-RUN Tires and Wheels, 785 lb, Boat Trailer (ASB1211)
- THE MAIN RESOURCE Round Tire Repair Patch, 2.25", 25/Box (TMRTI732)
- THE MAIN RESOURCE High Heat Tire Valve Core, 100/Box (TMRTI71)
- THE MAIN RESOURCE Opaque Bottle, 32oz. (SS1037605)
- THE MAIN RESOURCE Screw and Washer Kit for TMRTC183061, 3Pc (TC061)
- THE MAIN RESOURCE Yellow, Long Sock for TC181354 (TC7874Y)
- THE MAIN RESOURCE White Tire, Marking Crayon, 12/Box (TMRTI213-12)
- KEN-TOOL Double Face Sledge, 84H-4 4-Lb (37304)
- The Main Resource Automotive Tire & Wheel