Shop All Tire Repair & Maintenance Kits
The Main Resource
Round Tire Repair Patch, 2.25", 25/Box
Mfr # TMRTI732
Zoro # G7741697
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Designed for Chemical Vulcanization
- Width 2-1/4"
- Type Tube Repair
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # TMRTI732
- Zoro # G7741697
- UPC # 0
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Width | 2-1/4" |
Details
Item | Round Tire Repair Patch,2.25",25/Box |
Application | Designed for Chemical Vulcanization |
Type | Tube Repair |
Number of Pieces | 1 |
Description
Round Tire Repair Patch,2.25",25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 3/4-14, 5/8 In Tube Sz (1469X10X12)
- MARTIN WHEEL CO. Martin Wheel Kenda K397 X-tra Grip Trailer Tire 508B-XG-I - 5.70-8 Load Range B - Tubeless (508B-XG-I)
- A1 CARDONE Remanufactured Vacuum Power Brake Booster, 54-71914 (54-71914)
- SKF Wheel Seal - Front, 19500 (19500)
- THE MAIN RESOURCE Rim, Clamp Jaw for Coats Tire Changers (TMRTC182247-4)
- THE MAIN RESOURCE Nylon Mount/Demount Head, Hunter Charger (TMRTC0343)
- THE MAIN RESOURCE Radial Tire String, 4", Red/Brown, 60/Box (TMRST1933US)
- THE MAIN RESOURCE LED Work, Lamp Assembly (TR8473)
- THE MAIN RESOURCE Rubber Ring, 4.5", Hunter, QR Nut (TMRWB106822)
- THE MAIN RESOURCE Screw and Washer Kit for TMRTC183061, 3Pc (TC061)
- KEN-TOOL Gm Wheel Cover Locks (30170-40)
- The Main Resource Tire Repair & Maintenance Kits