Shop All Screw Machine Length Drill Bits
The Main Resource
ProCut, Positive Rake, Carbide Bit, PK10
Mfr # TMRCB50742
Zoro # G7739825
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Type Carbide Inserts
- For Use With 50-742
- Includes screws
- Used For All Procut Models, FMC , John Bean , Barrett
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Main Resource
- MFR # TMRCB50742
- Zoro # G7739825
- UPC # 0
- Country of Origin China
- Category Screw Machine Length Drill Bits
Details
Item | ProCut,Positive Rake,Carbide Bit,PK10 |
Number of Pieces | 10 |
Type | Carbide Inserts |
For Use With | 50-742 |
Includes | screws |
Used For | All Procut Models, FMC , John Bean , Barrett |
Description
ProCut,Positive Rake,Carbide Bit,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Piston Assembly Kit, (2) Pieces (HY00000956)
- ABB Crimping Tool Die (15512SS)
- KNIPEX Insulated Precision Slotted Screwdriver 1/8 in Round (9T 89934)
- SOWA HIGH PERFORMANCE TAPS M4 x 0.7mm Yellow Ring HSSE-V3 Spiral Flute Taps (123652)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50808)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- CHICAGO-LATROBE Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48559)
- CLE-LINE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23462)
- CLE-LINE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23467BP)
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49410)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48526)
- The Main Resource Drill Bits