Shop All Automotive Heating & Air Conditioning Parts
This Product is Discontinued
The Main Resource
Poly Zip, Lock Bag, 3" x 5", 4ml (Discontinued)
Mfr # TMRPOLY3X5-4
Zoro # G8956521
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Main Resource
- MFR # TMRPOLY3X5-4
- Zoro # G8956521
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Details
Item | Poly Zip,Lock Bag,3" x 5",4ml |
Description
Poly Zip,Lock Bag,3 In. x 5 In.,4ml
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.