Shop All Screwdriver Bits
The Main Resource
Negative Rake Bit, Ammco, PK10
Mfr # TMRCB6914-10
Zoro # G7724230
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Main Resource
- MFR # TMRCB6914-10
- Zoro # G7724230
- UPC # 0
- Country of Origin China
- Category Screwdriver Bits
Details
SAE or Metric | SAE, Metric |
Item | Negative Rake Bit,Ammco,PK10 |
Fastening Tool Item | Socket Bit |
Description
Negative Rake Bit,Ammco,PK10, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 40mm (84851)
- IRWIN Duckbill Snip, Straight/Tight, 10 in, Hot Drop Forged Steel Jaw (23010)
- MILWAUKEE TOOL W Style: W-237 Die (49-16-W237)
- THE MAIN RESOURCE Round Positive Rake Bit, Ammco, PK10 (TMRCB69)
- GREENLEE Bit Impact 9/16 (37868)
- WERA Plain L Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022602001)
- IRWIN Insert Bit, 1/4", Torx, T25, PK20 (1899946)
- GENERAL TOOLS Adjustable Pilot Bits 4P (34ST)
- EAZYPOWER Bottom Tap, 1/4-20NC (82602)
- EAZYPOWER Magnetic Stainless Steel Bit Hldr, 2-7/8" (79371)
- The Main Resource Screwdriver Bits