Shop All Tire Repair & Maintenance Kits
The Main Resource
Long Tire Swab, 14-1/2in
Mfr # TMRTI35
Zoro # G7741855
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tire Lube Swab
- Application A Tire Lube Swab is an ideal tool to use when applying lubricant when mounting and dismounting tires for changes or repairs
- Number of Pieces 1
- For Use With TMRLB106259, TMRLB106572, TMRLB660066
- Used For Lube Buckets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # TMRTI35
- Zoro # G7741855
- UPC # 0
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 14-1/2" |
Details
Type | Tire Lube Swab |
Application | A Tire Lube Swab is an ideal tool to use when applying lubricant when mounting and dismounting tires for changes or repairs |
Number of Pieces | 1 |
For Use With | TMRLB106259, TMRLB106572, TMRLB660066 |
Item | Long Tire Swab,14-1/2in |
Used For | Lube Buckets |
Description
Long Tire Swab,14-1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Smooth Black Polyethylene Fender-Fits Minimum 19.5 Inch Dual Rear Wheels (8590195)
- ESCO/EQUIPMENT SUPPLY CO Bead Seater, 10 gal. Steel Tank (20391)
- PEAK Peak Headlamp 9012 Hir2 (9012-BPP)
- DORMAN Wiper Nozzle, 924-5101 (924-5101)
- THE MAIN RESOURCE Nylon Mount/Demount Head Kit, Round Hole (TMRTC250309)
- THE MAIN RESOURCE Rubber Ring, 4.5", Hunter, QR Nut (TMRWB106822)
- THE MAIN RESOURCE Yellow, Long Sock for TC181354 (TC7874Y)
- THE MAIN RESOURCE Screw and Washer Kit for TMRTC183061, 3Pc (TC061)
- THE MAIN RESOURCE Radial Tire String, 4", Red/Brown, 60/Box (TMRST1933US)
- THE MAIN RESOURCE Rim, Clamp Jaw for Coats Tire Changers (TMRTC182247-4)
- WILTON Milton 440 1 - 0.37 in. Truck Valve Extension (MIL440)
- The Main Resource Tire Repair & Maintenance Kits