Shop All Tire Repair & Maintenance Kits
The Main Resource
Lite Dual, Chuck Adapter Kit, 6Pc
Mfr # TMRAS8240
Zoro # G7725807
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Includes Adapter With Mounted Dual Jaws, (4) Plates, Key
- Type Lite Dual Chuck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # TMRAS8240
- Zoro # G7725807
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Lite Dual,Chuck Adapter Kit,6Pc |
Number of Pieces | 6 |
Includes | Adapter With Mounted Dual Jaws, (4) Plates, Key |
Type | Lite Dual Chuck |
Description
Lite Dual,Chuck Adapter Kit,6Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCKSPEC 3' Platinum Series Fiberglass CB Antenna Whip, 1000W Black (TSPS-3B)
- TRAILFX TOOL BOX, 60 SIDE MOUNT BOX (160601)
- YANHUA YanHua: CAS 3 Interface board (YH-CAS3-INT)
- BUYERS PRODUCTS Buyers Products 3-Hole Plain Finish Drop-Forged Heavy Duty Towing Hook 2 Packs - B2801C (B2801C)
- THE MAIN RESOURCE Nylon Mount/Demount Head Kit, Round Hole (TMRTC250309)
- THE MAIN RESOURCE Nylon Mount/Demount Head, Hunter Charger (TMRTC0343)
- THE MAIN RESOURCE Standard Tire Swab, 11-1/2" (TMRTI50)
- THE MAIN RESOURCE High Heat Tire Valve Core, 100/Box (TMRTI71)
- THE MAIN RESOURCE Long Tire Swab, 14-1/2in (TMRTI35)
- THE MAIN RESOURCE Rim, Clamp Jaw for Coats Tire Changers (TMRTC182247-4)
- OMEGA Wheel Arm, 5in.L, Adjustable, 100lb. Tires (92100)
- The Main Resource Automotive Tire & Wheel