Shop All Tire Repair & Maintenance Kits
This Product is Discontinued
The Main Resource
Lifting Tool All Rim Clamp Tire Changers (Discontinued)
Mfr # TMRTC2402
Zoro # G7725755
This Product is Discontinued
Key Features
- Type Bead Lifting Tool
- Number of Pieces 1
- For Use With TMRTC11400098
- Length 24"
- Used For All Rim Clamp Tire Changers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Main Resource
- MFR # TMRTC2402
- Zoro # G7725755
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 24" |
Details
Item | Lifting Tool All Rim Clamp Tire Changers |
Type | Bead Lifting Tool |
Number of Pieces | 1 |
For Use With | TMRTC11400098 |
Used For | All Rim Clamp Tire Changers |
Description
Lifting Tool All Rim Clamp Tire Changers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.