Shop All Tire Repair & Maintenance Kits
The Main Resource
LED Work, Lamp Assembly
Mfr # TR8473
Zoro # G7725475
original price:
$118.99
6% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type COB LED Work Lamp Assembly
- Includes Mounting bracket
- Length 19" (Gooseneck), 6-1/2 ft. (Cord)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # TR8473
- Zoro # G7725475
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 19" (Gooseneck), 6-1/2 ft. (Cord) |
Details
Item | LED Work,Lamp Assembly |
Type | COB LED Work Lamp Assembly |
Includes | Mounting bracket |
Description
LED Work,Lamp Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 100 Amp Push-to-Trip Circuit Breaker (CB102PB)
- FOWLER Inside Digital Caliper, 6" (FOW74-554-730)
- LUMITEC Caprera - LED Light - Black Finish - White Light (101185)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8910 Evo 2)
- THE MAIN RESOURCE Tire, Marking Crayon, Yellow, 12/Box (TMRTI212-12)
- THE MAIN RESOURCE Hand Held, Pinch Clamp, Ratchet Crimper (TMRHC8609)
- THE MAIN RESOURCE Screw and Washer Kit for TMRTC183061, 3Pc (TC061)
- THE MAIN RESOURCE Long Tire Swab, 14-1/2in (TMRTI35)
- THE MAIN RESOURCE Rim, Clamp Jaw for Coats Tire Changers (TMRTC182247-4)
- THE MAIN RESOURCE White Tire, Marking Crayon, 12/Box (TMRTI213-12)
- TOTALTURF 55001 140 PSI Tire Pump (TO30000)
- The Main Resource Automotive Tire & Wheel