Shop All Tire Repair & Maintenance Kits
The Main Resource
Hand Held, Pinch Clamp, Ratchet Crimper
Mfr # TMRHC8609
Zoro # G7724678
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Held
- Application Can be Used With all Standard Pinch Clamps for the Repair of Flexible and Inflexible Thin Walled Hoses
- Material Carbon Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # TMRHC8609
- Zoro # G7724678
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Item | Hand Held,Pinch Clamp,Ratchet Crimper |
Type | Hand Held |
Application | Can be Used With all Standard Pinch Clamps for the Repair of Flexible and Inflexible Thin Walled Hoses |
Material | Carbon Steel |
Number of Pieces | 1 |
Description
Hand Held,Pinch Clamp,Ratchet Crimper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS 2-Led Thinline Yellow Marker/Clearance Light (MCL61AB)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- BUYERS PRODUCTS Continuous Duty 12 Volt Steel Case Insulated Solenoid GND To Activate (1306505)
- SPARTAN POWER Single Black 8 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK8FT2AWG)
- THE MAIN RESOURCE Standard Tire Swab, 11-1/2" (TMRTI50)
- THE MAIN RESOURCE Yellow, Long Sock for TC181354 (TC7874Y)
- THE MAIN RESOURCE Nylon Mount/Demount Head Kit, Round Hole (TMRTC250309)
- THE MAIN RESOURCE Opaque Bottle, 32oz. (SS1037605)
- THE MAIN RESOURCE Radial Tire String, 4", Red/Brown, 60/Box (TMRST1933US)
- THE MAIN RESOURCE Rim, Clamp Jaw for Coats Tire Changers (TMRTC182247-4)
- MERRICK MACHINE CO Auto Dolly, 10,000 Lb Cap, 12"X16" (MERM998035)
- The Main Resource Automotive Tire & Wheel