Shop All Tire Repair & Maintenance Kits
The Main Resource
Brake Pedal, Depressor
Mfr # TMRBP130
Zoro # G7723950
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brake Pedal Depressor
- Application It Holds brake pedal depressed during Brake, Alignment, and Wheel Service
- Length 29"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Main Resource
- MFR # TMRBP130
- Zoro # G7723950
- UPC # 707543001814
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 29" |
Details
Item | Brake Pedal,Depressor |
Type | Brake Pedal Depressor |
Application | It Holds brake pedal depressed during Brake, Alignment, and Wheel Service |
Number of Pieces | 1 |
Description
Brake Pedal,Depressor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANHUA ACDP OBD Extension Cable (YH-OBD-CABLE)
- LOCK TECHNOLOGY Texas Twister (LT855A)
- A & I PRODUCTS Dust Plug, 3/8" (2 pkg) 5.5" x2" x4.4" (A-5205-3)
- MARTIN TOOLS Light Dinging Spoon (1036)
- THE MAIN RESOURCE Jaw, 3 Position, 4/Box (TC184126-4)
- THE MAIN RESOURCE High Heat Tire Valve Core, 100/Box (TMRTI71)
- THE MAIN RESOURCE Tire, Marking Crayon, Yellow, 12/Box (TMRTI212-12)
- THE MAIN RESOURCE Rim, Clamp Jaw for Coats Tire Changers (TMRTC182247-4)
- THE MAIN RESOURCE Yellow, Long Sock for TC181354 (TC7874Y)
- THE MAIN RESOURCE Long Tire Swab, 14-1/2in (TMRTI35)
- KEN-TOOL T11K Polymer Replacement Handle (35230)
- The Main Resource Tire Repair & Maintenance Kits