Shop All Tire Repair & Maintenance Kits
The Main Resource
Angled Applicator Brush, Euro, White Paste
Mfr # TMRTI1506
Zoro # G7724109
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Application Use For Application of Tire Paste
- Length 7-3/4" (Handle), 1-3/4" (Brush)
- Type Angled Applicator Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Main Resource
- MFR # TMRTI1506
- Zoro # G7724109
- UPC # 0
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 7-3/4" (Handle), 1-3/4" (Brush) |
Details
Item | Angled Applicator Brush,Euro,White Paste |
Number of Pieces | 1 |
Application | Use For Application of Tire Paste |
Type | Angled Applicator Brush |
Description
Angled Applicator Brush,Euro,White Paste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Kohler Engine Ch440 Lawn Garden (410-52256)
- ESCO/EQUIPMENT SUPPLY CO Tire Spreader, Turntable Style (90450)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8844)
- T-H MARINE T-H Marine VT-8-2-DP Sure-Seal Versatube - White (VT-8-2-DP)
- THE MAIN RESOURCE Jaw, 3 Position, 4/Box (TC184126-4)
- THE MAIN RESOURCE Long Tire Swab, 14-1/2in (TMRTI35)
- THE MAIN RESOURCE Round Tire Repair Patch, 2.25", 25/Box (TMRTI732)
- THE MAIN RESOURCE Tire, Marking Crayon, Yellow, 12/Box (TMRTI212-12)
- THE MAIN RESOURCE Standard Tire Swab, 11-1/2" (TMRTI50)
- THE MAIN RESOURCE Nylon Mount/Demount Head, Hunter Charger (TMRTC0343)
- KEN-TOOL Replacement Handle W/Wedges, 84H-8H (37025)
- The Main Resource Tire Repair & Maintenance Kits