Shop All Magnetic Hooks
The Magnet Source
Magnet Swivel Hook Ds
Mfr # 07548
Zoro # G7666754
original price:
$16.65
5% off
new price: $15.79
/ea
$15.79
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
- Brand The Magnet Source
- MFR # 07548
- Zoro # G7666754
- UPC # 95421075485
- Country of Origin Unknown
- Category Magnetic Hooks
Description
Industrial strength magnetic hook swings 180 degrees. Heavy duty construction is ideal for holding and storing cables tools and wires. Features six powerful neodymium magnets in a 360 degree rotating assembly. * * All magnets are not created equal. Neodymium magnets are a permanent type of Rare Earth Magnet made from neodymium iron boron and other transition elements. * * Affordability & availability contribute to this strong magnet's growing popularity. These are the strongest permanent magnets on the market today. Grade N42 offers high performance at an economical price. * * Neodymium magnets have many uses from a variety of industrial applications to an unlimited number of personal projects. They can be used in the manufacturing of motors alternators and actuators and also great for crafts school experiments and DIY jobs. Perfect for small yet strong closures and fasteners and ideal for keeping objects secure on any ferrous metal surface. *
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
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B660P 626 C123)
- PRIMELINE TOOLS Drapery Cord Tension Spring and Pulley, with Hook, Spring-Loaded (5 Pack) (MP9252)
- BALDWIN RESERVE Baldwin Reserve FDTRATRR150 Full Dummy T (FD.TRA.TRR.150)
- NATIONAL HARDWARE 3/4 in. D X 4-3/4 in. L Stainless Steel Spring Snap 1100 lb (N262-428)
- MASTER MAGNETICS Magnetic Window Hook Cd2 (07254)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- ZORO SELECT Magnetic Hook, White, 9 Lb, 1 In Dia (3DXY6)
- ZORO SELECT Magnetic Mount Hook, 5lb., 2in.L (35HV63)
- ZORO SELECT Magnetic Mount Hook, 2 lb., 2in.L, 3in.W (35HV62)
- MAG-MATE Hose/Cord Hook Holder, Magnetic, 1 Hook (MX2750HC1)
- MAG-MATE Universal J-Hook Magnet, 15 lb Capacity (MX1000JH)
- The Magnet Source Magnetic Hooks