Shop All Window Security Bars
The Lockdown Co
Boot
Mfr # #001
Zoro # G8981682
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type All
- Features 12 ga Steel, Cold Rolled, Powder Coated Steel, Withstands 16,000 psi
- For Use With All Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Lockdown Co
- MFR # #001
- Zoro # G8981682
- Country of Origin United States
- Category Window Security Bars
Details
Item | Boot |
Door Type | All |
Features | 12 ga Steel, Cold Rolled, Powder Coated Steel, Withstands 16,000 psi |
For Use With | All Doors |
Description
Boot, For Use With All Doors, Door Type All, Features Cold Rolled, Powder Coated Steel, 12 ga. Steel, Withstands 16,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Wicket Screen Black (900-15154B)
- STRYBUC Patio Door Handle Set (13-265BL)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-15062)
- HAGER Satin Nickel Hinge 1751415EA (118651)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4748)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4763)
- PRIMELINE TOOLS Window Security Guard, 22-3/8W.In., White (S 4764)
- STANLEY Stanley Hardware End Cap Closet Oil Rub Bronze S822-088 (2049898)
- PRIMELINE TOOLS 21 in., White Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4776)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4758)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4766)
- The Lockdown Co Window Security Bars