Shop All Ropes
The Lehigh Group
The Lehigh Group Paracord Black 5/32X400Ft NPC5503240B
Mfr # 9088865
Zoro # G703750711
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Lehigh Group
- MFR # 9088865
- Zoro # G703750711
- Country of Origin China
- Category Ropes
Description
Features
- Nylon
- Length - 400 ft.
- Color - Red
- Size - 5/32 x 400 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Truck, 4-Flush, 24 x 48", Steel, 4 Shelves, 3600 lb (4M-2448-6PH)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-3E)
- VESTIL Guard Rail Straight Rail, 84" (GR-H2R-BO-7-HDG)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- EXTREME MAX Extreme Max 3008.0373 16-Strand Diamond Braid Utility Rope - 1/4" x 25', Camo (3008.0373)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.5" (208321)
- MJJ NYLON TWINE-TWISTE D #18 X 1050 FT 1 LB WT (TL101)
- ROADPRO Poly Rope, Bright Orange, 3/8x50ft. (RP890006RNG)
- INTEGRA MILTEX A.W. Perkins Co 1723 HomeSaver White Gasket Rope 1/2 Inch X 88' (81223)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 600Ft L (PD1/2)
- The Lehigh Group Ropes