Shop All Ropes
The Lehigh Group
Lehigh Group RMFP01450 Rope Polypropylene Diamond Braid Reflective - 0.25 in. x 50 Ft.
Mfr # 5960455
Zoro # G603727769
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Lehigh Group
- MFR # 5960455
- Zoro # G603727769
- Country of Origin China
- Category Ropes
Description
Features
- Reflects light up to 200 ft away
- Helps resist outdoor elements and keeps rope afloat in water.
- Size - 0.25 in. x 50 ft.
- Item weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Cotton, 5/64in Dia, 300 ft. (5054-WA)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 10', 12" x .216 (444666)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 46-071 Number 7 .21875 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-071)
- ZORO SELECT Rope, Nylon, 5/16in Dia, 500 ft. (710100-00500-0)
- ALL GEAR Climbing Line, Blue/Black, 32 Strand (AGKMC716600BB)
- DAYTON BAG AND BURLAP Sisal Plain Twine (690103)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Int'l ORG 3/8 (PPMIO3/8)
- WELLINGTON Wellington J3224S0600S Twisted Poly Rope Spool Tan - 0.37 in. x 600 ft. (73450)
- MUTUAL INDUSTRIES 18 X 1000' Yellow 1Lb Braided, 4Rls (14662-41-1000)
- The Lehigh Group Ropes