The Lehigh Group

Lehigh Group .16in. X 40ft. Nylon Parachute Cord HN845X


product price: $26.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • For most hunting and camping applications, popular as indoor clothesline, replacement drapery and blind cord, etc
  • Stronger than .25" natural fiber rope
  • Lightweight, easy to carry and handle
  • 4s working load limit
  • White
  • 5/32" nominal diameter
  • 40'
  • Carded
  • Length: 4.5
  • Width: 10.5
  • Height: 1
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.