Shop All Label Holders
The Kennedy Group
Labl Holdr, Self-Adhesiv, 100ftLx4inWx4inH
Mfr # ER-4
Zoro # G7836841
product price: $83.99
/ea
Sold in multiples of 5 for $419.95
Free Shipping & Returns
$419.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 4 in
- Includes Application Instructions with Applicator Tool
- Label Holder Mounting Type Self Adhesive
- Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Kennedy Group
- MFR # ER-4
- Zoro # G7836841
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 4 in |
Length | 4 in |
Overall Length | 100 ft |
Overall Width | 4 in |
Details
Item | Label Holder |
Includes | Application Instructions with Applicator Tool |
Label Holder Mounting Type | Self Adhesive |
Material | Film |
Color | Clear/White |
Finish | Glossy |
For Use With | Any Shelf, Bin, Container, Rack |
Label Attachment Type | Adhered |
Product Type | Label Holder |
Series | ER |
Description
Label Holder, Color Clear/White, Finish Glossy, Label Attachment Type Adhered, Material Film, Mounting Type Self-Adhesive, Number of Label Holders Not Applicable, Overall Length 100 ft, Overall Width 4 in, Product Type Label Holder, Series ER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Label Roll, W 1in, L 50 Ft, Black (MP-100)
- NMC Large Format Danger No Smoking Within 50 Feet Sign, D124AC (D124AC)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- KLEENGUARD Safety Glasses, Amber Anti-Fog, Scratch-Resistant (22610)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- AIGNER INDEX Label Holder, Mag, 1x6, Bk/Br, PK25 (MC106)
- AKRO-MILS Card Stock Holder, 1-3/4 x 4 In., PK25 (29302)
- AIGNER INDEX Tri-Dex Label Holder 1 x 3 for Stacking Bin, 25PK (TR-1300)
- C-LINE PRODUCTS Slap 'N Go Magnetic Label Holders, Side Load, 4-1/4 x 2-1/2, Gray, PK100 (87701-BX)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (EP-1256)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- The Kennedy Group Safety Labels