Shop All Label Holders
This Product is Discontinued
The Kennedy Group
Label Holder, Self-Adhesive, Film, PK25 (Discontinued)
Mfr # ESTP2
Zoro # G7814405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 4 1/2 in
- Finish Glossy
- For Use With Any Shelf, Bin, Container, Rack
- Label Holder Mounting Type Self Adhesive
- Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Kennedy Group
- MFR # ESTP2
- Zoro # G7814405
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 4 1/2 in |
Length | 6 1/2 in |
Outside Length | 6-1/2" |
Overall Length | 6 1/2 in |
Overall Width | 4 1/2 in |
Details
Item | Label Holder |
Finish | Glossy |
For Use With | Any Shelf, Bin, Container, Rack |
Label Holder Mounting Type | Self Adhesive |
Material | Film |
Thickness | 1/8 in |
Color | White |
Product Type | Label Holder |
Label Attachment Type | Adhered |
Description
Label Holder, Color White, Finish Glossy, Label Attachment Type Adhered, Material Film, Mounting Type Self-Adhesive, Overall Length 6 1/2 in, Overall Width 4 1/2 in, Product Type Label Holder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.