Shop All Label Holders
This Product is Discontinued
The Kennedy Group
Label Holder, Self-Adhesive, Film, PK25 (Discontinued)
Mfr # ASTP1
Zoro # G8163461
This Product is Discontinued
Key Features
- Width 3 in
- Thickness 1/8 in
- Material Film
- Finish Glossy
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Kennedy Group
- MFR # ASTP1
- Zoro # G8163461
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 5 in |
Outside Length | 5" |
Overall Length | 5 in |
Overall Width | 3 in |
Details
Item | Label Holder |
Thickness | 1/8 in |
Material | Film |
Finish | Glossy |
For Use With | Any Shelf, Bin, Container, Rack |
Color | White |
Label Holder Mounting Type | Self Adhesive |
Product Type | Label Holder |
Label Attachment Type | Adhered |
Description
Label Holder, Color White, Finish Glossy, Label Attachment Type Adhered, Material Film, Mounting Type Self-Adhesive, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.