Shop All Label Holders
The Kennedy Group
Label Holder, Red, 100 ft., 4 in. H
Mfr # PRX-32
Zoro # G8907272
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- For Use With Any Shelf, Bin, Container, Rack
- Finish Glossy
- Material Film
- Label Holder Mounting Type Self Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Kennedy Group
- MFR # PRX-32
- Zoro # G8907272
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 4 in |
Length | 4 in |
Overall Length | 4 in |
Overall Width | 4 in |
Details
Item | Label Holder |
For Use With | Any Shelf, Bin, Container, Rack |
Finish | Glossy |
Material | Film |
Label Holder Mounting Type | Self Adhesive |
Color | Red |
Includes | Application Instructions with Applicator Tool |
Series | PRX |
Product Type | Label Holder |
Label Attachment Type | Adhered |
Description
Label Holder, Color Red, Finish Glossy, Label Attachment Type Adhered, Material Film, Mounting Type Self-Adhesive, Overall Length 4 in, Overall Width 4 in, Product Type Label Holder, Series PRX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Plastic Case, 1 Pair (340-4002)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH4X0025NF)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788HGR)
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10 (87707)
- CLINEPROD 2.5 in. Magnetic Side Load Label Holder, Clear (CLI87825)
- HOL-DEX Hol-Dex® Magnetic Plastic Label Holders, 2" x 6", Clear, 12/Case (LH115)
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- C-LINE PRODUCTS HOLDER, SHELF LABEL, 10, CLR (87447)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 3", Clear, 50/Case (LH102)
- The Kennedy Group Label Holders