The Hon HONVL282A2VA10T Network Series Seat Control Task Chair; Black
Mfr # HONVL282A2VA10T
Zoro # G603920429
Key Features
- Features Arm Width Adjustment, Tilt Tension, Seat Slider, Cushioned Back, Asynchronous Control, Arm Height Adjustment, Tilt Lock; Adjustable Arm; Casters
- Color Black
- Style Task Chair
- Base Material Plastic
- Frame Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon
- MFR # HONVL282A2VA10T
- Zoro # G603920429
- UPC # 191734930081
- Country of Origin China
- Category Task Chairs
Details
Features | Arm Width Adjustment, Tilt Tension, Seat Slider, Cushioned Back, Asynchronous Control, Arm Height Adjustment, Tilt Lock; Adjustable Arm; Casters |
Color | Black |
Style | Task Chair |
Base Material | Plastic |
Frame Color | Black |
Series | Network |
Back Type | Mid Back |
Seat Material | Fabric |
Back Color | Black |
Seat Features | 360 Degrees Swivel, Ergonomic, Height Adjustment, Pneumatic |
Arm Color | Black |
Seat Color | Black |
Back Material | Fabric |
Description
Enjoy classic comfort in a modern chair design with the HON Network series. This mid-back task chair features an advanced asynchronous control that slides the seat back and forth when reclining to a more natural and comfortable posture in any position. Entire back moves up and down to create a perfect fit for a variety of users. Arms adjust in height and width so they move wherever a little extra support is needed. Hard casters roll quietly and effortlessly. Tilt tension controls the rate and ease of recline. Tilt lock allows the user to lock out the tilt function. 360-degree swivel provides freedom of movement in any direction. Casters on the five-star base also enhance mobility. Pneumatic seat-height adjustment moves the seat up and down from 18-3/4" x 22-3/4" to adapt to various body heights. Seat measures 19-7/8" wide x 16-3/4" deep. Back size is 19-7/8" wide x 20-1/2" high. Weight capacity is 250 lb.
Features- Professional look that coordinates nicely with virtually any existing aesthetic
- Customize your comfort with tilt controls for reclining in a variety of positions
- Cushioned seats and backs upholstered in fabric
- Height/width adjustable arms for a custom fit
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Vanna Lam 'Blockade I' Canvas Art, 35x47 (WAG07378-C3547GG)
- OFFICESOURCE Storage & Wardrobe Cabinets Personal Unit (PL150CH)
- HON Mod Return Shell, Right, 42w x 24d x 29h, Traditional Mahogany (HONPLRS4224LT1)
- SHEPHERD HARDWARE Shepherd 1-1/8 In. Hi-Tip Rubber Furniture Leg Tip (3206)
- THE HON The HON HONCMY1AACCF10 Mid Back Task Chair with Synchro-Tilt Seat Slide; Black (HONCMY1AACCF10)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- HON Task Chair, Black (5705GA10T)
- FLASH FURNITURE Leather Task Chair, Black (CH-197220X000-BK-GG)
- BOSS White Vinyl Hospitality Chair (B9533C-WT)
- SP RICHARDS Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Gray (LLR80009)
- HON Ignition 2.0 4-Way Stretch Mesh Back and Seat Task Chair, Up to 300 lb, 17 in. to 21 in. Seat, Black (HONI2MSKY2IMTHR)
- The Hon Seating