The HON HONUTM2060LOLOC 20 x 60 in. Loft Laminate All-Purpose Utility Table
Mfr # HONUTM2060LOLOC
Zoro # G404014297
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon
- MFR # HONUTM2060LOLOC
- Zoro # G404014297
- UPC # 888206941385
- Country of Origin United States
- Category Coffee Tables
Description
All-purpose utility table has a place in every work and educational environment. Chrome steel legs with glides and square edge detail are the perfect complement for HON 34000 series desks. Four-sided, 3-1/8" high steel apron provides reinforcement and a touch of color. The 1-1/8" thick top with self-edge, square corners and pvc edgebanding features loft laminate that is scratch-resistant, spill-resistant and stain-resistant. Adjustable leveling glides are made of nonmarring material for hard-surface floors. Whether for the library, mailroom or copier area, this utility table will prove to be more than useful. It comfortably seats two people while conserving floor space.
Features- Heavy-grade, warp-resistant particleboard withstands high activity
- Laminate color is loft; paint color is loft; leg finish is chrome
- Comfortably accommodates two people while conserving floorspace
- Formed steel legs and perimeter frame are built to endure frequent moves and high activity
- Tables designed to accommodate from one to four people
- Leveling glides compensate for uneven floors
- Color: Loft
- Table Top Shape: Rectangle
- Base Style: Four Leg
- Edge Style: Square
- Base Color/Finish: Chrome
- Base Material: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Fabric Task Chair, 17" to 22", No Arms, Blue (LNS-F-TLC-WW-BLUE)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- LUXOR Charging Box, (16)Tablets/Chromebooks (LLTMW16-G)
- REGENCY Round Legacy Round Tables, 42 X 42 X 29, Wood Top, Cherry (LCTR42CH)
- ELK STUDIO Coffee Table, 40 in W, 40 in L, 18 in H (17636)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- CONVENIENCE CONCEPTS Royal Crest Stripes Coffee Table, Clear Glass & Charcoal Gray - 32 x 32 x 18 in. (HI2540084)
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Red (ET-CT002-1-RED-GG)
- FLASH FURNITURE Eli Solid Wood Farmhouse Coffee Table, Trestle Style Accent Table in Walnut (LFS-2013-WAL-GG)
- The Hon Coffee Tables