The Hon HONSVR1ACLC10TK Solve Seating Charcoal Mid-Back Task Chair; Black
Mfr # SVR1ACLC10TK
Zoro # G203784476
Key Features
- Application Office, Meeting, Workstation
- Height 42 in
- Features Tilt Tension, Dual Wheel Caster, Synchrone Mechanism, Mobility, Comfortable; Adjustable Seat; Casters; Lumbar Support; Swivel; Tilt Mechanism
- Width 29.8 in
- Capacity 300 lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon
- MFR # SVR1ACLC10TK
- Zoro # G203784476
- UPC # 888206238485
- Country of Origin United States
- Category Task Chairs
Dimensions
Height | 42 in |
Width | 29.8 in |
Depth | 29 in |
Maximum Seat Height | 23 in |
Height Adjustment Type | Pneumatic |
Minimum Seat Height | 18 in |
Details
Application | Office, Meeting, Workstation |
Features | Tilt Tension, Dual Wheel Caster, Synchrone Mechanism, Mobility, Comfortable; Adjustable Seat; Casters; Lumbar Support; Swivel; Tilt Mechanism |
Capacity | 300 lb |
Style | Mid Back Task Chair |
Assembly Required | Yes |
Back Color | Charcoal |
Green Certification or Other Recognition | SCS Indoor Advantage Gold |
Seat Type | Waterfall |
Series | Solve |
Frame Color | Black |
Number of Casters | 5 |
Back Type | Mid Back |
Seat Color | Black |
Base Shape | 5-Star |
Description
Solve is the single seating solution that helps a variety of users achieve optimal comfort in workstations, touchdown areas, collaborative environments, meeting rooms and more. This solve mid-back task chair features a breakthrough reactiv back material designed to provide enhanced support above and beyond ilira-stretch mesh. It flexes to provide a firm fit and keeps the body cool by enabling continuous airflow. Synchronized seat and back provide proper balance, alignment and lumbar support, and can be adjusted with a single lever. Adjustable-height arms move up and down for shoulder and upper body support. Other functions include pneumatic seat-height adjustment from 18" to 23", 360-degree swivel and tilt tension. Waterfall seat edge promotes better leg circulation. Five-star base is equipped with dual-wheeled casters for smooth mobility. Frame color is black, and reactiv back color is charcoal.
Specifications- Color: Black
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- THE HON The HON HONCMY1AACCF10 Mid Back Task Chair with Synchro-Tilt Seat Slide; Black (HONCMY1AACCF10)
- TECHNI MOBILI Techni Mobili RTA-0097M-BK Mid-Back Mesh Task Chair - Black (RTA-0097M-BK)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Antimicrobial (OFD500F-ECB)
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- BOSS Leather Task Chair, Loop, Black (B6406)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- The Hon Office Chairs