The Hon HONSVM1ALC10TK Solve Mesh Mid-Back Task Chair; Black
Mfr # SVM1ALC10TK
Zoro # G503784145
Key Features
- Application Meeting, Workstation, Office
- Capacity 300 lb
- Depth 29 in
- Width 29.8 in
- Height 42 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon
- MFR # SVM1ALC10TK
- Zoro # G503784145
- UPC # 888206238409
- Country of Origin United States
- Category Task Chairs
Dimensions
Depth | 29 in |
Width | 29.8 in |
Height | 42 in |
Maximum Seat Height | 23 in |
Minimum Seat Height | 18 in |
Height Adjustment Type | Pneumatic |
Details
Application | Meeting, Workstation, Office |
Capacity | 300 lb |
Features | Comfortable, Flexible, Tilt Lock, Synchrone Mechanism, Tilt Tension, Synchro Tilt; Adjustable Seat; Lumbar Support; Swivel; Tilt Mechanism |
Style | Mid Back Task Chair |
Green Certification or Other Recognition | SCS Indoor Advantage Gold |
Back Type | Mid Back |
Seat Type | Waterfall |
Back Style | Mesh |
Series | Solve |
Seat Color | Black |
Assembly Required | Yes |
Description
Solve is the single seating solution that helps a variety of users achieve optimal comfort. Its flexibility allows everyone to customize their comfort and move more freely and naturally in workstations, collaborative environments, meeting rooms and more. This solve mid-back task chair features a responsive, ilira-stretch mesh back to provide all-day comfort and support. Synchronized seat and back provide proper balance, alignment and lumbar support and can be adjusted with a single lever. Synchro-tilt mechanism reclines the back at a higher ratio than the seat for proper back alignment. Seat glides forward when the back flexes to provide a more natural posture. Adjustable-height arms move up and down for shoulder and upper body support. Functions also include 360-degree swivel, pneumatic seat-height adjustment from 18" to 23", tilt tension and upright tilt lock. Waterfall seat edge promotes better leg circulation.
Specifications- Color: Black
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Colorful Popsicle (NKPOP)
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- THE HON The HON HONCMY1AACCF10 Mid Back Task Chair with Synchro-Tilt Seat Slide; Black (HONCMY1AACCF10)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- NORSTAR Norstar B6115C-CS Mesh Task Chair - 25 in. (B6115C-CS)
- BOSS Fabric Task Chair, Adjustable Arms (B6022)
- FLASH FURNITURE Black Mesh Swivel Ergonomic Task Chairs, 5PK (5-BL-X-5M-BK-GG)
- HON Ignition Mid-back Task Chair (HONI2Y2AHFC10DW)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Gray (WA-3074-GY-A-GG)
- The Hon Office Chairs