The HON HONLMW4824PNC Foundation Laminate Work Surface; Pinnacle - 48 x 1 x 24 in.
Mfr # HLMW4824.PINC
Zoro # G804159222
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon
- MFR # HLMW4824.PINC
- Zoro # G804159222
- UPC # 191734882687
- Country of Origin China
- Category Furniture Parts and Accessories
Description
Tabletop is part of the HON Foundation Casegoods Series that lets you create a premium sit-stand workspace with straightforward styling and rugged durability. Use it to create a collaborative space in meeting rooms and open areas. Durable, thermal-fused, Pinnacle laminate is scratch-resistant and stain-resistant. Add the 1" thick worksurface to a height-adjustable base for a more active workstation. Two 3" round grommets neatly route cables and cords directly to the worksurface. Adjustable floor-leveling glides provide 3/4" of adjustment. Tabletop is compatible with HON Foundation and Coordinate Height-Adjustable Bases.
Features- Foundation Laminate Work Surface
- This tabletop provides hundreds of ways to increase work flow efficiencies
- This scratch resistant tabletop offers comfort and durability
- Made with a high quality thermofused laminate (tfl) allowing for comfort & durability
- Color: Pinnacle
- Dimension: 48" x 1" x 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-6104 SmartCompliance Refill Elastic Wrap Bandage, 3" X 5 Yd, 1/Box (FAE-6104)
- SMART-SAN Hand Sanitizer Gel, 500 mL, Bottle, PK4 (BHC1006)
- BRAZOS Rubber Stopper, 1.0625, L (512-3000-1022)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 1.5 oz., PK12 (6352)
- MIDMARK Ritter Paper Roll Holder (053-1549-00-271)
- SKIL-CARE Skil-Care 401160 13 in. Cushion Headboard (401160)
- SKIL-CARE Skil-Care 754849 28 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754849)
- SKIL-CARE Skil-Care 758020 18 in. Leg Abductor Foam Wedge Vinyl Cushion (758020)
- MIDMARK Footswitch Kit, Hi/Lo Table (002-0886-00)
- SKIL-CARE Skil-Care 754841 24 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754841)
- HENKEL Henkel 221549 9 oz Loctite Power Grab Ultimate Construction Adhesive (221549)
- The Hon Furniture Parts and Accessories