Shop All Task Chairs
The Hon
The HON HONI2M2AMLC10TK Mesh Back Task Chair with Arms; Black
Mfr # HONI2M2AMLC10TK
Zoro # G703784006
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Breathable, Adjustable Lumbar Support, Reclined, Comfortable, Arm Width Adjustment, Synchro Tilt, Upholstered, Tilt Lock, Upright Locking, Arm Height Adjustment, Hassle-free; Adjustable Arm; Casters; Lumbar Support
- Color Black
- Capacity 300 lb
- Style Task Chair
- Back Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon
- MFR # HONI2M2AMLC10TK
- Zoro # G703784006
- UPC # 888206730743
- Country of Origin United States
- Category Task Chairs
Details
Features | Breathable, Adjustable Lumbar Support, Reclined, Comfortable, Arm Width Adjustment, Synchro Tilt, Upholstered, Tilt Lock, Upright Locking, Arm Height Adjustment, Hassle-free; Adjustable Arm; Casters; Lumbar Support |
Color | Black |
Capacity | 300 lb |
Style | Task Chair |
Back Material | Mesh |
Base Material | Plastic |
Seat Material | Fabric |
Arm Color | Black |
Seat Features | Contoured, Height Adjustment, 360° Swivel |
Back Style | Mesh |
Series | Ignition 2.0 |
Back Color | Black |
Frame Color | Black |
Description
Features
- Ilira-stretch mesh back, seat fabric and frame colors are black
- Advanced synchro-tilt mechanism puts you in total control of your recline and comfort
- Height- and width-adjustable arms provide a custom fit
- Adjustable lumbar support customizes your lower back comfort
- Hard casters roll quietly and effortlessly
- Breathable ilira-stretch mesh back increases airflow and enhances support
- Contoured seat cushion gives workstation warriors the all-day comfort they need
- Upright tilt lock secures the chair in the many upright positions
- Color: Black
- Seat Material: Fabric
- Back Material: Mesh
- Back Type: Mid
- Base Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Smoke (KN61150)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- THE HON The HON HONCMY1AACCF10 Mid Back Task Chair with Synchro-Tilt Seat Slide; Black (HONCMY1AACCF10)
- FLASH FURNITURE White Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-WH-RLB-GG)
- BOSS Fabric Task Chair, 23 1/2-, Armless, Black (B315-BK)
- FLASH FURNITURE Leather Contemporary Chair, 18-1/4" to 22-1/4", Adjustable Arms (GO-1574-BK-A-GG)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- TECHNI MOBILI Techni Mobili RTA-0097M-BK Mid-Back Mesh Task Chair - Black (RTA-0097M-BK)
- The Hon Office Chairs